For detailed information, other images and documents, please select individual articles from the following table.
Solvent-free, acrylic dispersion-based adhesive with high initial strength for bonding a wide range of indoor materials
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
The assembly adhesive should not be used in sanitary areas, on marble/natural stone, underground, on bituminous substrates, on untreated (non-primed) metal surfaces or on joints in constant contact with moisture (e.g. concrete surfaces in contact with the ground).
The setting speed is determined by the ambient temperature and quantity of adhesive applied. This increases with high amounts of adhesive and in cold and damp conditions.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Fixing and mounting aid when installing trim and baseboards, bonding insulation, panels, sound insulation and decorative panels, wall panels, door sills, wood profiles, decorative profiles. Bonding timber constructions and repair of defects in wooden walls.
The surface must be clean, load-bearing, dry and free from dust and grease. Apply to the surface to be adhered at a spacing of 20–40 cm, with horizontal or vertical serpentine lines. Then firmly press on the joint part.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!