Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solid steel screw clamp with wooden handle
Solid steel screw clamp with wooden handle - 1
Solid steel screw clamp with wooden handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid steel screw clamp with wooden handle

Easy and handy clamping tool for flexible, elastic and sensitive clamping.

See product details

Available in 7 versions

Prices for customers after login

Show availability in Würth trade store
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
Dimensionally stable and warp-resistant even under high loads


One-piece fixed and sliding bars heat-formed, hardened and galvanised



Optimum adaptation and enhanced corrosion protection


Movable pressure plate, galvanised



Extremely wear-resistant and effortless to use


Cold-hardened and burnished trapezoidal thread spindle



Optimal power transmission


Manageable wooden handle, riveted burr-free