For detailed information, other images and documents, please select individual articles from the following table.
All-steel screw clamp with wooden handle
For flexible, elastic and sensitive clamping of workpieces with the classic screw clamp handle
Register now and access more than 125,000 products
Variants
Durable classic
- Even under high loads the screw clamp remains dimensionally stable and torsion-resistant because of the sliding and fixed bars each made from one piece, which were additionally heat-formed, tempered and zinc plated
- The cold-hardened, black oxide trapezoidal thread is not just very smooth-running, but also extremely wear-resistant and durable
- Optimum load transmission due to the manageable, ergonomically shaped and burr-free riveted wooden handle
- Extremely durable thanks to the high-quality materials and uncomplicated design
For a broad range of applications
- Available in different clamping capacities and throat widths, therefore suitable for a wide range of applications
- Optimum adjustment to the material thanks to the movable pressure plate, which has been galvanised for corrosion protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!