Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spot weld cutter For pneumatic tools solid carbide Multi Performance
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 1
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 2
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 3
Spot weld cutter For pneumatic tools solid carbide Multi Performance - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter For pneumatic tools solid carbide Multi Performance

The universal high-performance spot weld drill bit for loosening spot welds with pneumatic machines (e.g. Vario drill, expanding nail, etc.) on all body sheeting incl. ultra high-strength components (BTR, BOR, etc.) on all kinds of vehicles, e.g. on A-pillars, B-pillars, sills, etc.

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Tool geometry with four cutting edges for the most demanding work without compromise



Extremely high cutting performance


Up to 100 % faster compared to conventional SC spot weld cutters with three cutting edges



Extremely durable


Up to 100 % longer service life compared to conventional SC spot weld cutters



Extremely robust


Significantly fewer brittle centring point compared to conventional SC spot weld cutters



Extremely comfortable


Optimum milling behaviour due to very good centring on the spot weld



MAGMA multilayer coating


  • High oxidation and thermal stability (up to 800 °C operating temperature)

  • Very hard and wear-resistant (hardness approx. 3,500 HV)

  • Up to 9x longer service life compared to uncoated spot weld cutters

  • Up to 2x longer service life compared to conventional coatings, e.g. TiN


Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze