Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Soldering tips set Weller XT
Soldering tips set Weller XT - 1
Soldering tips set Weller XT - 2

For detailed information, other images and documents, please select individual articles from the following table.

Soldering tips set Weller XT

Weller XT soldering tips set, 100 % lead- and cadmium-free

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Compatible with Weller XT soldering irons, e.g. WPX120

  • Copper adapter for high thermal conductivity

  • Simple and precise soldering

  • Suitable from M2-M8

  • Easy to replace

  • Brass (lead- and cadmium-free)

  • M5 thread for fixing the soldering tip


Scope of delivery


  • Adapter and soldering tips

  • Tip sizes: M2.x, M3, M4, M5, M6+1/4 inch, M8