Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
T12 soldering tips set
T12 soldering tips set - 1
T12 soldering tips set - 2
T12 soldering tips set - 3

For detailed information, other images and documents, please select individual articles from the following table.

T12 soldering tips set

T12 soldering tips set, 100 % lead- and cadmium-free

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Compatible with soldering irons that use the T12 standard

  • Nickel plated copper for improved thermal conductivity

  • M5 thread for fixing the soldering tip


Scope of delivery


  • Adapter and soldering tips

  • Tip sizes: M2.x, M3, M4, M5, M6+1/4 inch, M8