For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363519.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
Piezo ignition
Start/stop function for maximum safety and comfort
Bayonet quick-action fastener
Quick, tool-free torch replacement
Precise flame regulation
Fine adjustable valve allows precise flame regulation
Button lock for continuous operation
Works in all positions (including overhead)
Automotive/Metal
- Brazing up to 18 mm dia.
- Soft soldering up to 40 mm dia.
- Loosening jammed and rusted-on screws and bolts
- Removing paint and underbody seal
Electrical/Plumbing
- Shrinking work of any kind
- Brazing up to 18 mm dia.
- Soft soldering up to 40 mm dia.
- Thawing frozen pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!