Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Starter set of solder connectors with colour indicator consisting of 200 heat-shrink solder connectors with colour indicator and 1 soldering gun

For detailed information, other images and documents, please select individual articles from the following table.

Starter set of solder connectors with colour indicator consisting of 200 heat-shrink solder connectors with colour indicator and 1 soldering gun

High-quality solder connectors with double-walled heat-shrink tubing and lead-free solder with colour indicator to ensure an optimal solder connection

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Safe


  • The transparent heat-shrink tubing makes it possible to visually inspect the connection

  • Particularly tight connection due to fully adhesive-coated heat-shrink tubing


Resilient


  • Able to withstand a high level of mechanical stress due to the double-walled heat-shrink tubing

  • Above-average tensile strength due to the use of lead-free, tough solder with increased surface tension

  • Improved flexibility, small bending radii possible as the heat-shrink tubing is shorter than on previous models


User-friendly


  • Easy to install due to the small inner diameter, which keeps the lines in place during the shrinking process

  • The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time

  • No partially melted connections with transition resistance

  • No burned heat-shrink tubing with protruding strands