For detailed information, other images and documents, please select individual articles from the following table.
Soldering fluid no. 41
Zinc chloride-free soft-soldering flux in accordance with DIN EN 29454-1/2.1.2.A
Register now and access more than 125,000 products
Variants
Not suitable for stainless steel and electrical connections
Zinc chloride-free soft solder flux according to DIN EN 29454-1/2.1.2.A For the metalworking trade, industry, copper pipe installation. Soft-soldering flux for soldering copper, copper alloys, brass, brass alloys, gunmetal and steel in conjunction with metal solder no. 2, metal solder no. 4, soft solder.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!