For detailed information, other images and documents, please select individual articles from the following table.
Starter set of crimp and solder connectors with colour indicator consisting of 100 heat-shrink crimp and solder connectors and 1 soldering gun
High-quality crimp and solder connectors with double-walled heat-shrink tubing, crimp sleeve with inspection holes and lead-free solder with colour indicator to ensure an optimal solder connection.
The ultimate connection: First crimp for mechanical reliability, then solder for superior strength and conductivity.
Register now and access more than 125,000 products
Variants
Safe
- The transparent heat-shrink tubing makes it possible to visually inspect the connection
- Crimp sleeve with inspection holes for easy visual checking of the connection
- Particularly tight connection due to fully adhesive-coated heat-shrink tubing
Resilient
- Able to withstand a high level of mechanical stress due to the double-walled heat-shrink tubing
- Above-average tensile strength due to the use of lead-free, tough solder with increased surface tension
User-friendly
- Easy installation due to pre-crimping, which fixes the lines for the shrinking process
- Inspection holes in the crimp sleeve can be easily located through points on the heat-shrink tubing
- The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time
- No partially melted connections with transition resistance
- No burned heat-shrink tubing with protruding strands
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!