Soft solder

For detailed information, other images and documents, please select individual articles from the following table.

Soft solder

Lead-free in accordance with DIN EN ISO 9453

  • Form: Flat
  • Unleaded: Yes
  • ISO: 9453
  • Weight of content: 1 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material designation Min. melting temperature Max. melting temperature Sn composition of the brazing solder (weight-%) Quantity PU
price/PU
098211130
S-Sn90Zn7Cu3 200 °C 280 °C 90 %
098211120
S-Sn92Cu8 230 °C 350 °C 92 %
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
CAD Data  | 
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
Notice

Always use soft solder in conjunction with lead-free tinning paste