For detailed information, other images and documents, please select individual articles from the following table.
LATENTO XXL 500 solar stratified storage tank
Sustainable, highly efficient solarthermic system with minimal heat loss and high solar yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Unpressurised plastic solar-thermal energy storage tank in accordance with DIN 4753 and DIN 4708, particularly suitable for operation with regenerative systems
- With integrated PUR insulation, drinking water, heating water and solar heat exchanger made from corrugated stainless steel pipe, digital level indicator and with latent material
- Nominal capacity: 536 litres
- Latent material: 20 kg
- Connections: G 1 1/4 external thread, flat-sealing
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!