Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solar mounting, WSF type A, variant 2
Solar mounting, WSF type A, variant 2 - 1
Solar mounting, WSF type A, variant 2 - 2
Solar mounting, WSF type A, variant 2 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Solar mounting, WSF type A, variant 2

For wooden substructures, special type for trapezoidal profile and sandwich element roofing

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

A2 stainless steel with special coating



5 mm hexagon socket



Pre-assembled with:


  • 1x hexagon nut, DIN 934

  • 1x locking nut, DIN 985

  • 1x sealing washer, dia. 19 mm

  • 2x washers, DIN 125
Notice

The clamping range defines the distance between the top edge of the substructure into which the WSF solar mounting is screwed and the top edge of the profile panel. WSF solar mountings, variant 2, should be used in combination with domed caps, depending on the structural loads.

With general technical approval Z-14.4-598