The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Soil additive zeolite plus For green spaces and gardens requiring treatment
Register now and access more than 125,000 products
Variants
- Simply work into the soil
- Grinding degree: 0.5–1 mm
- Grinding degree: 1.0–2.5 mm
Suitable for all types of soil.
Dosage and application: 250 g to 300 g per m²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!