For detailed information, other images and documents, please select individual articles from the following table.
Soil additive zeolite Aqua
Prevents the growth of algae in water systems
Register now and access more than 125,000 products
Variants
- Rapid binding of pollutants dissolved in the water through ion exchange. Ammonium and phosphorus binding deprives the algae of nourishment
- Can be regenerated with 1% iodine-free saline solution (ideally every two to three months)
- Grinding degree: 16–32 mm
Dosage and application: Approx. 2 kg per 1000 litres
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!