Soft lead-free solder Electronic solder no. 1

For detailed information, other images and documents, please select individual articles from the following table.

Soft lead-free solder Electronic solder no. 1

RoHS-compliant

  • Weight of content: 250 g
  • Material designation: S-Sn99.3Cu0.7
  • EN standard: 29454-1
  • Cu composition of the brazing solder (weight-%): 0.7 %
  • ISO: 9453
  • Sn composition of the brazing solder (weight-%): 99.3 %
  • Min./max. processing temperature: 350 to 450 °C
  • Min. processing temperature: 350 °C
  • Max. processing temperature: 450 °C
  • Min. melting temperature: 227 °C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Weight of content Material designation EN standard Quantity PU
price/PU
09871113
1 mm 250 g S-Sn99.3Cu0.7 29454-1
09871133
1.5 mm 250 g S-Sn99.3Cu0.7 29454-1
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
CAD Data  | 
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
  • RoHS-compliant

  • S-Sn99,3Cu0,7 in accordance with DIN EN ISO 9453

  • Fluxing composition in accordance with DIN EN 29454.1, 1.1.2.B with organic, halogen-free activation additives

  • Processing temperature: 350-450°C

  • Melting range: 227°C