The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch supporting joint socket
Special socket for loosening and tightening the supporting joint flat nut as well as spring bearing nuts
Register now and access more than 125,000 products
Variants
- Guarantees optimum and non-slip force transfer of tightening torque of 250 Nm
- Facilitates simultaneous holding of pivot pin while tightening and loosening the nut as well as the use of a 1/2 inch screwdriver
Supporting joint nut for wheel carrier
- W 167 GLE, GLS (front axle+rear axle)
Spring bearing nut on steering knuckle
- W 205 C-Class 4Matic + AMG (saloon, estate, coupé, convertible)
- W 213 E-Class 4MATIC + AMG (saloon, estate)
- W 238 GLC AMG + GLC coupé
- W 257 CLS 50 AMG coupé
- OE number supporting joint flat nut A 002 990 71 54
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!