Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 1
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 2
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces

With dust-protected ratchet, practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
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
Very extensive assortment, 59 pcs, in a sturdy metal box


  • This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Matching socket wrenches and bits for almost any screw


  • The 1/4 inch assortment includes 12 socket wrenches with widths across flats from 4 to 14 mm, two extensions, an angled extension as well as an adapter with quick-change chuck for the 15 bits and a flexible adapter

  • The 1/2 inch assortment includes 19 socket wrenches with widths across flats from 10 to 32 mm, two extensions and an angled extension

  • The 15 short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX

  • This means that almost all screw connections are possible


Powerful and efficient screw connections with 1/4 inch and 1/2 inch tools


  • Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible

  • The cardan joints are braked and hold the angle in the specified position


Dust-protected reversible ratchet for working in difficult conditions - awarded the Red Dot Design Award


  • The slender ratchets have an offset head for more clearance

  • The mechanism, featuring 72 teeth, has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and strong

  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation. It is also possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Particularly powerful one-hand operation is possible


Robust screwdriver


  • The practical 1/4 inch screwdriver has a full-length blade and an ergonomic plastic handle.


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage