The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Snipe nose pliers DIN ISO 5745
For gripping, holding and cutting soft and hard wires and cables
Register now and access more than 125,000 products
Variants
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, especially under bending forces
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Blades: Additional inductive hardening
- Surface: Entirely ground and chrome-plated
- Gripping surfaces: Toothed
- Joint: Lap joint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!