Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Snipe nose pliers DIN ISO 5745
Snipe nose pliers DIN ISO 5745 - 1
Snipe nose pliers DIN ISO 5745 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Snipe nose pliers DIN ISO 5745

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint