For detailed information, other images and documents, please select individual articles from the following table.
Front locking device for EcoSlide
For three and four-sided drawers with opening
Register now and access more than 125,000 products
Variants
Height adjustment of +3.5 mm without the need for tools
Simple installation
Draw is slid onto the guide
Mounting on drawers with 3.5-mm diameter ASSY
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!