For detailed information, other images and documents, please select individual articles from the following table.
Small abrasives mini fibre disc
Zirconia alumina, with quick-change mounting
Register now and access more than 125,000 products

Variants
Rugged polyester cloth
High tear resistance
Special manufacturing method: An additional ply of a special fleece material is applied (laminated) to the back of the discs under pressure and heat
- Additional strength and stability of the discs
- Longer service life and improved sanding performance than with typical mini fibre discs on the market
For use on pneumatic rod grinders (angled down), flexible shafts.
Discs ∅ 75 mm can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.
For machining welding seams, surface sanding, removing lacquer and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, derusting, especially in hard-to-reach places.
Materials to be processed:
Especially for stainless steels, chrome and nickel alloys. Alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!