The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with knurled shank and small countersunk head, closed, zinc-plated steel
For secure connection of two or more components and easy installation of other components using commercially available screws.
Register now and access more than 125,000 products
Variants
- Closed rivet nuts provide an excellent solution for applications requiring an air- and splash-proof connection.
- Rivet nuts can be used as riveted and screwed connections.
- Can be processed with single-sided access to the component, therefore also suitable for closed profiles.
- Anti-rotation connection with load-bearing thread
The specified pull-out values are guideline values and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!