Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 1
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 2
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 3
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 4
Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Commercial vehicles, slotted bushing tool set without hydraulics Universal, 34 pieces

For removing and installing slotted bushings correctly
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
  • No more conical grinding of the bushings, no more time-consuming searching for the right materials and no more damage to bushings sometimes costing up to €100.

  • The tools can be used directly on the vehicle without the time-consuming dismantling of entire axle components. These pressure pieces are also suitable for use on the workshop press.

  • With the help of the clamping block and the corresponding half-shells, the bushings are preloaded gently and in parallel, which means they can be easily pressed into the intake. While the bushing is often damaged in commercially available cone sleeves, with this clamping block you can mount parts without damaging/deforming/dismantling the bearing sheath.

  • The half-shells are securely fixed in the clamping block, which prevents them from slipping out.

  • The set includes a selection of the most popular applications with wide market coverage.

  • We recommend using a hydraulic cylinder due to the sometimes extreme level of force required for removal in particular. Our 17-t hydraulic cylinder (art. no. 1952004090) is therefore ideal as an extension.


Scope of delivery


  • 1 x clamping block

  • 9 x half shell sets (diameter 56-75 mm)

  • 9 x pressure pieces for half shell sets, diameter 56-75 mm

  • 1 x spacer piece – U shape

  • 1 x intake tread board for hydraulic cylinder

  • 2 x intake sleeves, short, diameter 75 and diameter 88 mm

  • 2 x intake sleeves, long, diameter 75 and diameter 88 mm

  • 1 x spindle M20, L = 520 mm

  • 2 x pressure nut M20

  • 2 x U disc

  • 1 x affixing screws for half-shells, 4 pieces

  • 1 x Allen key

  • 1 x spindle gear