The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Steel slot nut with colour-coded spring ball
Heavy-duty design with or without bar
Register now and access more than 125,000 products
Variants
- Colour coding for maximum clarity
- Fast identification of slot nut (metric thread) and coloured recessed handle
- Reduced assembly times and minimised sources of error through colour coding
- Suitable for groove widths of 8 mm, ideal for precise and stable connections
- Galvanised surface ensures optimum corrosion protection and durability
- Made of steel, offers high strength
- RoHS-compliant
- Compatible with profile type I, for versatile use in a wide range of applications
Green spring ball = M3
Blue spring ball = M4
Yellow spring ball = M5
Red spring ball = M6
Black spring ball = M8
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!