Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sling swivel with joint

For detailed information, other images and documents, please select individual articles from the following table.

Sling swivel with joint

Attachment point for lifting loads

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Safety factor 4 in all load directions

  • Can be rotated 360°

  • Can be screwed on using a combination wrench

  • Crack tested to 100%

  • Quality class QC 10
Notice

The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10 % is permitted.

  • Suitable for safe lifting of loads in accordance with Machinery Directive 2006/427EG

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes