For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products


Variants
- Safety factor 4 in all load directions, 180°
- Can be rotated 180°
- Crack tested to 100%
- Quality class 10
- Painted in RAL 3022
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.
Art. no. | Max. load-bearing capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | Asymm | 3/4 chains | Asymm | |||
5162 225 25 | 2.5 t | 5 t | 10 t | 2.5 t | 5 t | 3.5 t | 2.5 t | 2.5 t | 5.3 t | 3.75 t | 2.5 t |
5162 225 4 | 4 t | 8 t | 16 t | 4 t | 8 t | 5.6 t | 4 t | 4 t | 8.5 t | 6 t | 4 t |
5162 225 67 | 6.7 t | 12 t | 24 t | 6.7 t | 13.4 t | 9.58 t | 6.7 t | 6.7 t | 14 t | 10 t | 6.7 t |
5162 225 10 | 10 t | 15 t | 30 t | 10 t | 20 t | 14 t | 10 t | 10 t | 21.2 t | 15 t | 10 t |
5162 225 17 | 17 t | 25 t | 50 t | 17 t | 34 t | 23.5 t | 17 t | 17 t | 35 t | 25 t | 17 t |
- Suitable for secure raising of loads according to Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 – EN 1677
- Designed for a load of 20,000 load changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!