Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sliding part for aluminium extension ladders

For detailed information, other images and documents, please select individual articles from the following table.

Sliding part for aluminium extension ladders

See product details

Available in 15 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Suitable forSliding part
Aluminium extension ladder
Design up to 2017
Art.
Aluminium extension ladder
Design from 2018
Art. no.
No. of

rungs
Art. no.PU/Qty.
-0962 930 2081 x 80962 993 0081
-0962 930 2101 x 100962 993 0101
-0962 930 2121 x 120962 993 0121
-0962 930 2141 x 140962 993 0141
-0962 930 2161 x 160962 993 0161
-0962 930 2181 x 180962 993 0181
0962 931 208-1 x 80962 993 7081
0962 931 210-1 x 100962 993 7101
0962 931 212-1 x 120962 993 7121
0962 931 214-1 x 140962 993 7141
0962 931 216-1 x 160962 993 7161
0962 931 218-1 x 180962 993 7181