Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sliding hook
Sliding hook - 1
Sliding hook - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sliding hook

Absorbs temperature-based changes in length of plastic pipes

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Fastened directly to the ceiling or to a mounting rail

  • Allows unhindered shifting in any direction


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

(1 kN = 100 kp = 100 kg)