Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors
ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors - 1
ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors - 2
ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors - 3
ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors - 4
ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors - 5
ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABILIT 50-H interior sliding door fitting set for ceiling mounting for wooden doors

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Load capacity: 50 kg

  • Door thickness: 26-40 mm

  • Door width: min. 500 mm

  • Door height: max. 3,000 mm

  • Height adjustment: +4/-3 mm on the carriage

  • Optionally with damping on both sides