The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABILIT 50-G interior sliding door fitting set for ceiling mounting for glass doors
Register now and access more than 125,000 products
Variants
- Load capacity: 50 kg
- Door thickness: 8-10.76 mm
- Glass type: Suitable for tempered safety glass and laminated glass (with adhesive set included in the scope of delivery)
- Door width: min. 500 mm
- Door height: max. 3,000 mm
- Height adjustment: +4/-3 mm on the carriage
- Optionally with damping on both sides
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!