The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABILIT 120-H interior sliding door fitting set for wall mounting on wooden doors
For wall mounting with wooden doors
Register now and access more than 125,000 products
Variants
- Load capacity: 120 kg
- Door thickness: 26-40 mm
- Door width: min. 530 mm
- Door height: max. 3,000 mm
- Height adjustment: +4/-3 mm on the carriage
- Optionally with damping on both sides
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!