Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors
ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors - 1
ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors - 2
ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors - 3
ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors - 4
ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors - 5
ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABILIT 120-G interior sliding door fitting set For wall mounting for glass doors

For wall mounting with glass doors

See product details

Available in 18 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Load capacity: 120 kg

  • Door thickness: 8-10.76 mm

  • Glass type: Suitable for tempered safety glass and laminated glass (with adhesive set included in the scope of delivery)

  • Door width: min. 630 mm

  • Door height: max. 3,000 mm

  • Height adjustment: +4/-3 mm on the carriage

  • Optionally with damping on both sides