For detailed information, other images and documents, please select individual articles from the following table.
Interior sliding door fitting set SCHIMOS 120-GS-D, MB
With trim panels. For glass doors, ceiling mounting and standard guide rails without inspection opening
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Load capacity: 120 kg
- Door thickness: 8–10 mm
- Door width: 690–2000 mm
- Maximum door height 3000 mm
- Height adjustment: ± 5 mm on the carriage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!