For detailed information, other images and documents, please select individual articles from the following table.
REDOSLIDE Z60-HNT/Z100-HNT interior sliding door fitting for ceiling mounting
Suitable for installation in a wall cavity for wooden doors
Register now and access more than 125,000 products
Variants
- Retrospective mounting or removal of the door possible if installed in a wall cavity due to special suspension system
- Available with damping function on one or both sides
- Low installation height of just 31 mm
- Due to the low installation height, no upper panel is required
Guide rails not included in the sliding door fitting set. Please order separately.
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!