Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SB 20 E sliding door fitting guide rail
SB 20 E sliding door fitting guide rail - 1
SB 20 E sliding door fitting guide rail - 2
SB 20 E sliding door fitting guide rail - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

SB 20 E sliding door fitting guide rail

One rail for the top and bottom shelves

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For inset doors

  • Visible cabinet sides and lower base

  • Load-bearing capacity: 20 kg

  • Runs lightly and quietly

  • Bottom guide castor made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams

  • Drill hole diameter for guide elements: 35 mm

  • Easy to install with standard tools


Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm


  • Doors are quick to remove/hang

  • Tolerance compensation for height adjustment


Doors clip onto the cabinet


  • Doors are assembled without tools

  • Doors are quick to hang


One rail for top and bottom shelves


  • Uniform milling dimension

  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!