Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sliding door cabinet PRO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sliding door cabinet PRO

Robust sliding-door cabinet with optional adjustable drawers and shelves

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust sheet-steel construction, welded with multiple edging

  • Sliding doors, edged, reinforced and mounted on ball castors

  • Internal drawer dimensions (W x D): 881 x 388 mm

  • Load capacity of 60 kg per shelf (with evenly distributed load)

  • Cylinder lock secures the contents against theft


The benefits of the PRO series:


  • Choice of four RAL colours for the front panels

  • Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid