For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer injector extractor set Denso 10 pieces
Universal injector extractor set in a modular system.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
- Suitable for DENSO injectors
- Accurately fitting adapter forks mounted on the injector and the thread of the injection line are used for extraction
- No removal of the injector's electronic unit required
- Slide hammer used for extraction
- Injector types: 23670 - 30080, MB416600 - MB40A, 5870 - 13H50B
- Denso: 11L 12182, 23670 - 26011, 23670 - 0R050, 10J
- Models: Toyota, Lexus, Nissan, Mazda, Opel/Valhalla
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!