For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer injector extractor set 11 pieces
For extracting injectors out of the cylinder head without partial disassembly of the injector
Register now and access more than 125,000 products
Variants
Flexible working with high efficiency
- Gentle and careful removal of the injector, as there are no load-bearing attachment points
- For injectors with side injection line inlet, the injector can be simultaneously pulled upwards and turned in its seat using the handle
- Only in around 15 % of cases is greater force required than the 1.4 kg slide hammer delivers
Scope of delivery
- 1 x slide hammer 1.4 kg
- 1 x sliding rod short
- 1 x sliding rod long
- 1 x joint adapter
- 1 x handle with double-end thread adapter M12
- 1 x handle with double-end thread adapter M14
- 1 x thread adapter FT M14 x FT M18 x 1.5
- 1 x pipe reducer MT M18 x 1.5 x FT M12
- 1 x single hook VAG
- Solenoid valve injectors
- Piezo injectors
- VAG-TDI-PD injectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!