For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer injector puller set
Allows stuck injectors to be removed without destroying or removing the electrical connection
Register now and access more than 125,000 products
Variants
Eliminates complex and cost-intensive injector disassembly processes
- The slide hammer injector puller allows the user to securely grip the injector from the outside and then drive it out using precise, linear blows
Injectors can be removed using one of two different methods
- By using the fork adapter that fits the exact shape of the injector
- By using the joint adapter with the thread adapter to connect to the common rail line
Suitable for injectors made by Delphi, Denso, Siemens, Bosch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!