Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Slide hammer injector puller set

For detailed information, other images and documents, please select individual articles from the following table.

Slide hammer injector puller set

Allows stuck injectors to be removed without destroying or removing the electrical connection
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
Eliminates complex and cost-intensive injector disassembly processes


  • The slide hammer injector puller allows the user to securely grip the injector from the outside and then drive it out using precise, linear blows


Injectors can be removed using one of two different methods


  • By using the fork adapter that fits the exact shape of the injector

  • By using the joint adapter with the thread adapter to connect to the common rail line