For detailed information, other images and documents, please select individual articles from the following table.
Injector slide hammer set 3 kg, no recoil 11 pieces
For powerfully driving out jammed components and for straightening jobs on bodywork with a new steel shot filled slide hammer version
Register now and access more than 125,000 products
Variants
- No rebound against the abutment
- Increase in impact intensity, as the full impact force is transferred to the component processed.
- Particularly gentle on the joints and enables effortless work.
- Increase in the variety of applications by purchasing additional accessories as an option
- Ideal for use with injector removal hook
Scope of delivery
- 1 x impact weight 3 kg, with handle, 3 pcs.
- 1 x sliding rod with nut, 3 pcs.
- 1 x handle (stop)
- 1 x ball joint MT M18x1.5/FT M18x1.5
- 1 x connection adapter M18x1.5/M18x1.5
- 1 x screw with U-washer (stop)
- Removal of injectors/wheel hubs/supporting joints
- Straighten and reform body parts etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!