Slide hammer for internal pullers with M7 and M10 thread
Slide hammer for internal pullers with M7 and M10 thread - 1
Slide hammer for internal pullers with M7 and M10 thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slide hammer for internal pullers with M7 and M10 thread

For rapid removal of components in conjunction with internal pullers

  • Length: 280 mm
  • Weight: 0.4 kg
  • Min./max. drill hole diameter: 5-35 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Weight Min./max. drill hole diameter Quantity PU
price/PU
0714525030
280 mm 0.4 kg 5-35 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • M7 and M10 connection thread

  • For 5–35 mm bore diameters