For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer for internal puller with M10 and M14 x 1.5 thread
For rapid removal of components in conjunction with internal pullers
Register now and access more than 125,000 products
Variants
- For 5–35 mm bore diameters with M10 thread
- For 35–70 mm bore diameters with M14 x 1.5 thread (15-16G)
After positioning the internal puller, bolt the slide hammer bar to the spindle (2) and actuate the slide hammer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!