For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, hexagon head with wood thread and sealing washer piasta®
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening steel and aluminium profiles on wooden substructures
Register now and access more than 125,000 products
Variants
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening corrugated profiles (e.g. 18/76) on wooden substructures
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / wood
- Aluminium/wood
The material thickness to be drilled is max. 2 mm. However, it is possible to drill two sheets (2 x 1.5 mm) in one step.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!