Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Railing post, wall for Würth railing system/edge protection system

For detailed information, other images and documents, please select individual articles from the following table.

Railing post, wall for Würth railing system/edge protection system

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Adjustable post distance to the parapet 3.5 to 8 cm

  • Wall closure with stainless steel wall holder possible (certified)

  • Free wall closure without mounting fixings on the wall

  • The hand and knee rail are positioned max. 10 cm from the wall (certified)

  • Height of the railing depending on the parapet, height of the post, however, 109 cm

  • Post spacing up to 280 cm possible
Notice

This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.

Tested in line with DIN EN13374:2019 Class A+B