For detailed information, other images and documents, please select individual articles from the following table.
KURZ railing post for Würth railing system/edge protection system
Register now and access more than 125,000 products
Variants
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing post is foldable
- The total height at the highest point is 116 cm
- Post spacing up to 280 cm possible
- KURZ posts also available with plastic weights
- For parapet height from 15 cm (see installation instructions)
- Edge protection systems STANDARD, KURZ and PLUS can be combined with each other
- Posts without ballast weight
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with DIN EN13374:2019 Class A+B
Railing posts for Würth edge protection system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!