Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sink Blancolantos 9 E/9 E-IF
Sink Blancolantos 9 E/9 E-IF - 1
Sink Blancolantos 9 E/9 E-IF - 2
Sink Blancolantos 9 E/9 E-IF - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sink Blancolantos 9 E/9 E-IF
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
For body width from 900 mm



Basin depth: 160 mm



Installation options: Standard (S), flush overlay or flush with adjacent areas (F)



Extra drainage outlet on the side



3½" cup eccentric rotating valve



Included in delivery:


  • 1 x sink

  • 1 x 3 1/2" cup eccentric rotating valve
Notice

Delivery time: approx. 10 working days

Specified dimensions not binding. Subject to technical changes!