Blanco sink Lantos 45 S-IF
Blanco sink Lantos 45 S-IF - 1
Blanco sink Lantos 45 S-IF - 2
Blanco sink Lantos 45 S-IF - 3
Blanco sink Lantos 45 S-IF - 4
Blanco sink Lantos 45 S-IF - 5

For detailed information, other images and documents, please select individual articles from the following table.

Blanco sink Lantos 45 S-IF

Draining board with extra drainage outlet

  • Material: Stainless steel
  • Installation option: Flush (F)
  • Position of sink: Reversible
  • Suitable for min. body width: 450 mm
  • Width: 850 mm
  • Depth: 490 mm
  • Height: 155 mm
  • Fittings hole diameter: 35 mm
  • Basin depth 1: 155 mm
  • Cut-out width: 838 mm
  • Cut-out depth: 478 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Installation option Position of sink Suitable for min. body width Quantity PU
price/PU
0682601222
Stainless steel Flush (F) Reversible 450 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |