Single wire seal (SEAL)
Single wire seal (SEAL) - 1
Single wire seal (SEAL) - 2
Single wire seal (SEAL) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Single wire seal (SEAL)

For non-insulated cable connectors

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Seal diameter Min./max. diameter of insulation Suitable for hole diameter Collar diameter Quantity PU
price/PU
055899142
3.40 mm 2.5-3.3 mm 5.15 mm 6.10 mm
100 pcs
055899141
3.40 mm 1.7-2.4 mm 5.15 mm 6.10 mm
0558991403
2.60 mm 1.2-2.1 mm 3.60 mm 3.90 mm
100 pcs
0558991405
2.90 mm 1.9-2.5 mm 4 mm 4.50 mm
100 pcs
0558991404
2.90 mm 1.7-2.1 mm 4 mm 4.50 mm
100 pcs
0558991406
3.40 mm 1.2-2.1 mm 5.15 mm 5.65 mm
100 pcs
0558991407
3.40 mm 1.9-3.0 mm 5.15 mm 5.65 mm
100 pcs
0558991408
3.40 mm 1.4-2.1 mm 5.40 mm 6 mm
100 pcs
0558991409
3.40 mm 2.2-3.0 mm 5.40 mm 6 mm
100 pcs
0558991410
4.25 mm 1.2-2.1 mm 6.70 mm 7.25 mm
100 pcs
0558991411
4.25 mm 1.9-3.0 mm 6.70 mm 7.25 mm
100 pcs
0558991412
6 mm 1.2-2.1 mm 8.20 mm 9 mm
100 pcs
0558991413
6 mm 1.9-3.0 mm 8.20 mm 9 mm
100 pcs
0558991415
6 mm 3.4-4.4 mm 8.20 mm 9 mm
100 pcs
0558991414
6 mm 2.7-3.7 mm 8.20 mm 9 mm
100 pcs